
Hammerlock Cotter Pin, 5/32 in Dia, 5 in L, Steel, 1 PK
Mfr # CPHZ-156-4000/D
Zoro # G200003891
product price:Â $0.32
/ea
Sold in multiples of 100 for $32.00
Key Features
Pin Type
Hammerlock
System of Measurement
Inch
Pin Diameter
5/32 in
Shank Length
6 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CPHZ-156-4000/D
Zoro #
G200003891
UPC #
-
Country of Origin
United States
Dimensions
Pin Diameter
5/32 in
Shank Length
6 in
Details
Item
Cotter Pin
Pin Type
Hammerlock
System of Measurement
Inch
Material
Steel
Finish
Zinc Plated
Description
Hammerlock Cotter Pins-Plated. Cotter Pin Hammerlock 5/32 x 4 CS ZC
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.