Groove Pin 3/16 X 1 Type C ZC

  • Mfr # GP-0187-1000-C

  • Zoro # G200004003


product price:  $0.65
/ea
Sold in multiples of 37 for $24.05

Key Features

Pin Item
Groove Pin
System of Measurement
Inch
Grooved Pin Type
Type C
Basic Material
Low Carbon Steel
Fastener Finish
Clear Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GP-0187-1000-C
Zoro #
G200004003
UPC #
-
Country of Origin
United States

Dimensions

Pin Dia.
3/16 in
Overall Length
1 in

Details

Pin Item
Groove Pin
System of Measurement
Inch
Grooved Pin Type
Type C
Basic Material
Low Carbon Steel
Fastener Finish
Clear Zinc Plated
Standards
ASME B18.8.2

Description

Groove Pins-Carbon Steel. Groove Pin 3/16 X 1 Type C ZC

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.