Cotter Pin, 1/8 in Dia, 3/4 in L, Carbon Steel, 1 PK

  • Mfr # CPP-125-0750

  • Zoro # G200004157


product price:  $0.04
/ea
Sold in multiples of 1000 for $40.00

Key Features

System of Measurement
Inch
Material
Carbon Steel
Finish
Plain
Width
.120"
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CPP-125-0750
Zoro #
G200004157
UPC #
-
Country of Origin
Multiple

Dimensions

Pin Diameter
1/8 in
Shank Length
3/4 in
Width
.120"

Details

Item
Cotter Pin
System of Measurement
Inch
Material
Carbon Steel
Finish
Plain

Description

Cotter Pins-Plain. Cotter Pin 1/8 x 3/4 CS PL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.