Standard Clevis Pin, 5/8 in Dia, 2-49/64 in Usable Lg, Carbon Steel, 1 PK

  • Mfr # CLPY-0625-3000

  • Zoro # G200004737


product price:  $2.35
/ea
Sold in multiples of 13 for $30.55

Key Features

Head Type
Headed
System of Measurement
Inch
Shank Length
2-49/64 in
Material
Carbon Steel
Finish
Zinc Yellow
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CLPY-0625-3000
Zoro #
G200004737
UPC #
-
Country of Origin
Multiple

Dimensions

Pin Diameter
5/8 in
Usable Length
2-49/64 in
Shank Length
2-49/64 in

Details

Item
Standard Clevis Pin
Head Type
Headed
System of Measurement
Inch
Material
Carbon Steel
Finish
Zinc Yellow
Used With
BP-211

Description

Clevis Pins-Plated. Clevis Pin 5/8 x 3 LCS ZY

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products