Standard Dowel Pin, 1 in Nominal Dia, 7 in L, Alloy Steel, 1 PK

  • Mfr # DOW-1000-6000

  • Zoro # G200005161


product price:  $17.75
/ea
Sold in multiples of 2 for $35.50

Key Features

Pin Type
Standard
System of Measurement
Inch
Nominal Diameter
1 in
Shank Length
7 in
Material
Alloy Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DOW-1000-6000
Zoro #
G200005161
UPC #
-
Country of Origin
Multiple

Dimensions

Nominal Diameter
1 in
Shank Length
7 in

Details

Item
Dowel Pin
Pin Type
Standard
System of Measurement
Inch
Material
Alloy Steel
Finish
Plain
Rockwell Hardness
HRC 60 Min (HRC 58-62 at Manufacturer's Discretion)

Description

Dowel Pins-Alloy. Dowel Pin 1 x 6 AS PL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.