
Hammerlock Cotter Pin, 1/8 in Dia, 2-1/2 in L, Steel, 1 PK
Mfr # CPHZ-125-2500
Zoro # G200005956
product price:Â $0.05
/ea
Sold in multiples of 500 for $25.00
Key Features
Pin Type
Hammerlock
System of Measurement
Inch
Pin Diameter
1/8 in
Shank Length
2-1/2 in
Material
Steel
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
CPHZ-125-2500
Zoro #
G200005956
UPC #
-
Country of Origin
Multiple
Dimensions
Pin Diameter
1/8 in
Shank Length
2-1/2 in
Details
Item
Cotter Pin
Pin Type
Hammerlock
System of Measurement
Inch
Material
Steel
Finish
Zinc Plated
Description
Hammerlock Cotter Pins-Plated. Cotter Pin Hammerlock 1/8 x 2-1/2 CS ZC
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.