This item is Discontinued.

Siemens Replacement Coil, DP, 480VAC, 120-150A 75D73251H

Replacement Coil, DP, 480VAC, 120-150A (Discontinued)

  • Mfr # 75D73251H
  • Zoro # G2000232
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75D73251H
Zoro #
G2000232
UPC #
-
Country of Origin
Mexico

Details

Item
Replacement Coil
For Use With
Siemens 120 to 150A DP 42H
Voltage
480VAC
Type
Defininte Purpose
Hz
60

Description

Replacement Coil, Defininte Purpose,Voltage 480VAC, Hz 60, VA Rating 350, For Use With Siemens 120 to 150A DP 42H

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.