Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Nord AC Gearmotor, 22 Nameplate RPM, 3 Phase SK9012-71L/4-76.53-A

AC Gearmotor, 22 Nameplate RPM, 3 Phase (Discontinued)

  • Mfr # SK9012-71L/4-76.53-A
  • Zoro # G2000293
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SK9012-71L/4-76.53-A
Zoro #
G2000293
UPC #
-
Country of Origin
Multiple

Details

Item
AC Gearmotor
Gearmotor Phase
3
Gearmotor Type
AC Gearmotor
Gearmotor Shaft Type
Single Left
Gearmotor Shaft Orientation
Right Angle
Nameplate RPM
22
Gearmotor Enclosure
Totally Enclosed Fan-Cooled
Gearmotor Rotation
CW/CCW
Gearmotor Mounting Position
All Angle
Full Load Amps
1.9/0.95
Input HP
1/2
Lubrication
Oil Filled
Enclosure
TEFC
Mounting
All Position
Phase
3
Shaft Orientation
Right Angle
Hz
60/50
RPM Range
16 to 30
Gear Ratio
77:1
Application
Inverter Duty
Finish
Stainless Steel Paint
Rotation
Reversible

Description

AC Gearmotor, Rotation Reversible, Gear Ratio 77:1, Shaft Orientation Right Angle, Application Inverter Duty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.