CAD Drawings
Download CAD Files
Power Distribution Block, Open, 3 Pole, 310 A Copper, 600 V AC/DC
Mfr # 16323-3
Zoro # G2000826
CAD Available
product price:Â $154.21
/ea
Free Shipping & Returns
Key Features
CAD Drawing
Power Distribution Block Design
Open
For Conductor Material
Aluminum, Copper
Maximum Current - Copper Conductor
310 A
Maximum Current - Aluminum Conductor
310 A
Maximum Voltage
600 V AC/DC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
16323-3
Zoro #
G2000826
UPC #
051712148733
Country of Origin
Mexico
Dimensions
Depth
3.32 in
Length
4.0 in
Width
5.21 in
For Line Copper Wire Size - Maximum
350 kcmil
For Line Aluminum Wire Size - Minimum
6 AWG
Overall Depth
4.98 in
For Load Copper Wire Size - Maximum
4 AWG
Overall Width
4.98 in
For Load Aluminum Wire Size - Maximum
4 AWG
For Line Aluminum Wire Size - Maximum
350 kcmil
For Load Aluminum Wire Size - Minimum
12 AWG
For Line Copper Wire Size - Minimum
6 AWG
Overall Length
3.98 in
For Load Copper Wire Size - Minimum
14 AWG
Description
Power Distribution Block, For Conductor Material Aluminum, Copper, Line Connections/Pole 1, Line Side Stud Size Not Applicable, For Line Copper Wire Size - Minimum 6 AWG, For Line Copper Wire Size - Maximum 350 kcmil, Load Connections/Pole 6, Load Side Stud Size Not Applicable, For Load Copper Wire Size - Minimum 14 AWG, For Load Copper Wire Size - Maximum 4 AWG, Maximum Current - Copper Conductor 310 A, Maximum Voltage 600 V, Mounting Type Surface, Number of Poles 3, Overall Depth 4.98 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.