Additional Shelf Level 84"x48", No Deck

  • Mfr # ZLCS-8448

  • Zoro # G2001111


product price:  $78.99
/ea
Item requires special delivery charges. A $50.00 per item surcharge will be applied.

Key Features

Color
Gray
Overall Width
84 in
Overall Depth
48 in
Overall Height
4 9/16 in
Shelf Capacity
1,750 lb
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ZLCS-8448
Zoro #
G2001111
UPC #
-
Country of Origin
China

Dimensions

Overall Width
84 in
Overall Depth
48 in
Overall Height
4 9/16 in
Depth
48"
Width
84"

Details

Item
Shelf
Color
Gray
Shelf Capacity
1,750 lb
Finish
Electro Coat
Number of Shelves
1
Shelf Style
Single Straight
Shelf Configuration
Single Straight
Green Certification or Other Recognition
SCS Indoor Advantage Certified
For Use With
Boltless Shelving
No. of Shelves
1
Decking
None
Material
Steel
Includes
(4) Beams
Green Environmental Attribute
Minimum 30% Post-Consumer Recycled Content
Finish - Shelving and Racks
Electro Coat
Decking Material
None
Item - Boltless Shelving Accessories
Shelf
Load Capacity
1,750 lb
Frame Finish
Zinc Plated
Frame Material
Steel

Description

Shelf, Gray, Single Straight, Zinc Plated, Frame Material Steel, Overall Height 4 9/16 in, Overall Width 84 in, Overall Depth 48 in, Load Capacity 1,750 lb, Includes (4) Beams

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.