M3-0.50 x 30 mm Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK
Mfr # MPFD030300-100P1
Zoro # G2001167
product price:Â $3.59
/pk 100, $0.04/eaKey Features
Flat Head
Phillips Drive
System of Measurement
Metric
Drive Size
#1
Material
Steel
Finish
Zinc Plated
Tensile Strength
60,900 psi
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MPFD030300-100P1
Zoro #
G2001167
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
M3-0.50
Fastener Length
30 mm
Drive Size
#1
Head Height
1.65 mm
Head Dia.
5.6 mm
Head Width
5.6 mm
Screw Size
M3
Overall Length
30 mm
Maximum Head Height
1.65 mm
Maximum Head Width
5.6 mm
Description
Machine Screws, Head Type Flat, Material Steel, Finish Zinc-Plated, Drive Phillips, Thread Size M3x0.50, Fastener Length 30 mm, Head Width 5.6 mm, Head Height 1.65 mm, Drive Size #1, Tensile Strength 60,900 psi, Dimensional Standards DIN 965A, Pack Size Small, Minimum Thread Length Not Applicable, Type Machine Screw, Washer Outside Diameter Not Applicable, Washer Thickness Not Applicable, Maximum Head Width 5.6 mm, Minimum Head Width Not Applicable, Maximum Head Height 1.65 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.