Additional Shelf Level 84"x36", Wire Deck

  • Mfr # ZLCS-8436W

  • Zoro # G2002082


product price:  $144.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Color
Gray
Overall Width
84 in
Overall Depth
36 in
Overall Height
4 9/16 in
Shelf Capacity
1,750 lb
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ZLCS-8436W
Zoro #
G2002082
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Width
84 in
Overall Depth
36 in
Overall Height
4 9/16 in
Width
84"
Depth
36"

Details

Item
Shelf
Color
Gray
Shelf Capacity
1,750 lb
Finish
Electro Coat
Number of Shelves
1
Shelf Style
Single Straight
Item - Boltless Shelving Accessories
Shelf
Decking
Wire
Includes
(4) Beams
Shelf Configuration
Single Straight
For Use With
Boltless Shelving
Green Certification or Other Recognition
SCS Indoor Advantage Certified
Decking Material
Steel
Green Environmental Attribute
Minimum 30% Post-Consumer Recycled Content
Material
Steel
No. of Shelves
1
Finish - Shelving and Racks
Electro Coat
Load Capacity
1,750 lb
Frame Finish
Zinc Plated
Decking Style
Wire
Decking Finish
Zinc Plated
Frame Material
Steel
Decking Gauge
5 ga

Description

Shelf, Gray, Decking Style Wire, Steel, Zinc Plated Decking Finish, 5 ga, Single Straight, Zinc Plated, Frame Material Steel, Overall Height 4 9/16 in, Overall Width 84 in, Overall Depth 36 in, Load Capacity 1,750 lb, Includes (4) Beams

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.