This item is Discontinued.

Stanley Engineered Fastening Rivet Nut, 0.385 in L, 100 PK STA7-1032-080-100

Rivet Nut, 0.385 in L, 100 PK (Discontinued)

  • Mfr # STA7-1032-080-100
  • Zoro # G2003075
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
STA7-1032-080-100
Zoro #
G2003075
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
10-32
Length
0.385 in
Hole Size
0.281 in to 0.287 in
Body Dia.
0.280 in
Drill Size
19/64 in
Flange Dia.
0.390 in
Head Dia.
0.390 in
Head Height
0.027 in

Details

Item
Rivet Nut
Material
Aluminum
Finish
Zinc
Grip Range
0.020 in to 0.080 in

Description

Rivet Nut, Thread Size 10-32, Material Aluminum, Finish Zinc, Package Quantity 100

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.