#10-24 Socket Head Cap Screw, Flat, Plain 18-8 Stainless Steel, 3/4 in Length, 100 PK

  • Mfr # U51060.019.0075

  • Zoro # G2003626


product price:  $9.15
/pk 100, $0.09/ea

Key Features

Flat Head
Hex Drive
Material
18-8 Stainless Steel
Finish
Plain
Drive Size
1/8 in
Tensile Strength
80,000 psi
Standards
ASME B18.3, ASTM F879
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
U51060.019.0075
Zoro #
G2003626
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
#10-24
Screw Length
3/4 in
Drive Size
1/8 in
Thread Length
3/4 in
Vented Hole Size
Not Vented
Head Height
0.127 in
Min. Thread Length
3/4 in
Minimum Thread Length
3/4 in
Head Diameter
0.411 in
Dia./Thread Size
#10-24
Length
3/4 in
Head Dia.
0.411 in

Details

Item
Socket Head Cap Screw
Material
18-8 Stainless Steel
Finish
Plain
Head Type
Flat
Drive Type
Hex
Tensile Strength
80,000 psi
Standards
ASME B18.3, ASTM F879
System of Measurement
Inch
Class
3A
Temp. Range
-65 Degrees F to 300 Degrees F
Thread Direction
Right Hand
Fastener Thread Type
UNC (Coarse)
Rockwell Hardness
B80 to C32
Thread Style
Fully Threaded
Head Angle (Deg.)
82 Degrees
Thread Type
Coarse
Maximum Temperature
300 Degrees F
Pack Size
Small Pack
Thread Fit
3A
Dimensional Standards
ASME B18.3
Minimum Temperature
-65 Degrees F
Material Quality Standards
ASTM F879
Material Grade/Class
18-8
Countersink Angle
82 Degrees
Material Grade
18-8
Fastener Finish
Plain
Min. Tensile Strength
80,000 psi
Basic Material
Stainless Steel
Screw Head Type
Flat
Screw Style
Socket Head Cap Screw
Fastener Industry Standards
ASME B18.3, ASTM F879

Description

Socket Flat Head Screw, Head Type Flat, System of Measurement Inch, Drive Type Socket, Drive Size 1/8 in, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Thread Size #10-24, Minimum Thread Length 3/4 in, Fastener Length 3/4 in, Head Height 0.127 in, Head Diameter 0.411 in, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle 82 Degrees , Dimensional Standards ASME B18.3, Flange Diameter Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products