Indstrctbl Sledge Hammr, BlkHndl, 4lb.Head

  • Mfr # 39CF13

  • Zoro # G2003919


product price:  $139.99
/ea
Free Shipping & Returns

Key Features

Overall Length
12 in
Head Weight
4 lb
Handle Material
Steel
Head Material
Brass
Head Length
4 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
39CF13
Zoro #
G2003919
UPC #
190735821688
Country of Origin
India

Dimensions

Overall Length
12 in
Head Length
4 1/2 in
Head Width
1 7/8 in
Face Diameter
2 in
Handle Length
12 in

Details

Item
Steel Engineering Hammer
Head Weight
4 lb
Handle Material
Steel
Head Material
Brass
Handle Design
Indestructible
Head Color
Natural
Handle Color
Black
Features
Bars are Locked with The Hammer Head Using Steel Locking Plates Ensuring That The Head Never Gets Dislodged, Ergonomic Rubber Grip Handle, Indestructible Handle Made Up of (4) Spring Steel Bars, Special Bonding Process Ensures That The Head Never Gets Loose From The Handle
Tether Capable
Tether Capable
Tether Style
Standard Tool (Accessory Needed for Tethering)
Tether Ready
No
Face Shape
Round
Grip Style
Ribbed
Non-Sparking
No
Dead Blow Hammer
No
Hammer Type
Sledge Hammer

Description

Steel Engineering Hammer, Hammer Type Sledge Hammer, Non-Sparking No, Handle Material Steel, Head Material Brass, Head Weight 4 lb, Face Diameter 2 in, Overall Length 12 in, Handle Length 12 in, Grip Style Ribbed, Face Shape Round, Dead Blow Hammer No, Tether Ready No

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer, and Di-isodecyl phthalate (DIDP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.