Coiled Spring Pin, 1/4 in Outside Dia, 1-in L, Carbon Steel, 1 PK

  • Mfr # SPC-250-1000

  • Zoro # G200398652


product price:  $0.29
/ea
Sold in multiples of 125 for $36.25

Key Features

Pin Type
Coiled
System of Measurement
Inch
Pin Diameter
1/4 in
Shank Length
1-in
Material
Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SPC-250-1000
Zoro #
G200398652
UPC #
-
Country of Origin
Multiple

Dimensions

Pin Diameter
1/4 in
Shank Length
1-in
Overall Length
1.000" (1)
Fits Hole Dia. (Min.-Max.)
.250" - .256"
Outside Dia.
.250" (1/4)

Details

Item
Spring Pin
Pin Type
Coiled
System of Measurement
Inch
Material
Carbon Steel
Finish
Plain
Rockwell Hardness
HV 420-545
Standards
ASME B18.8.2
Double Shear Strength (Lbs.)
5500 lbs

Description

Coiled Pins-Standard Duty Plain. Coiled Spring Pin 1/4 x 1 SD HCS PL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.