Black Polycarbonate Polycarbonate Sheet 48" L x 24" W x 1/8" Thick

  • Mfr # BULK-PS-PCC-6

  • Zoro # G200399345


product price:  $38.15
/ea

Key Features

Plastic Material
Polycarbonate
Plastic Thickness
1/8"
Plastic Color
Black
Max. Temp. (F)
240 Degrees F
Min. Temp. (F)
-40 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-PS-PCC-6
Zoro #
G200399345
UPC #
193005063955
Country of Origin
Taiwan, Province of China

Dimensions

Plastic Thickness
1/8"
Plastic Width
24"
Plastic Length
48"
Plastic Width Tolerance
+/-1.000 in
Plastic Length Tolerance
+/-1.000 in
Nominal Size
24 in W x 48 in L

Details

Item
Polycarbonate Sheet
Plastic Material
Polycarbonate
Plastic Color
Black
Max. Temp. (F)
240 Degrees F
Min. Temp. (F)
-40 Degrees F
Color
Black
Operating Temp. Range
-40 Degrees to 240 Degrees F
Impact Strength
14 ft-lb/in
Standards
UL 94 V-2
Material Type
Standard
Tensile Strength
9,700 psi
Material
Polycarbonate
Plastic Thickness Tolerance
+0.008/-0.014 in
Minimum Temperature
-40 Degrees F
Plastic Hardness Rating
Hard
Friction Rating
Not Slippery
Plastic Hardness
Rockwell R120
Temperature Range
-40 Degrees to 240 Degrees F
UV Resistant
No
Water Absorption Rating
Good
Plastic Density
0.043 lb/cu in
Water Absorption
0.13 %
Shape
Rectangle
Friction Coefficient
0.53
Backing Type
No Backing
Plastic Clarity
Opaque
Impact Strength Rating
Excellent
Tensile Strength Rating
Good
Grade
Standard
Maximum Temperature
240 Degrees F
Wear Factor
Fair
Machinability
Not Rated
Corrosion and Chemical Resistance
Fair
Static-Resistant
Not Static-Resistant
Coefficient of Thermal Expansion
Not Rated
Elongation
Not Rated
Metal Detectable
Not Metal Detectable
Dielectric Strength
Not Rated
Light Transmission
0 %
FDA Compliance
Not FDA Compliant
Wear Rate
Not Rated
Product Form
Sheet
Scratch-Resistant
Not Scratch-Resistant
Shore Hardness
95 Shore D
Product Type
Plastic Sheet
Weight
6.2 lb
Flexural Modulus
Not Rated
UV-Resistant
Not UV-Resistant
Rockwell Hardness
120 HRR

Description

Polycarbonate Sheet, Polycarbonate, Grade Standard, Plastic Length 4 ft, Plastic Width 24 in, Plastic Thickness 0.125 in, Black, Plastic Clarity Opaque, Tensile Strength 9,700 psi, Impact Strength 14 ft-lb/in, Friction Coefficient 0.53, Water Absorption 0.13 Percent, Temperature Range -40 Degrees to 240 Degrees F, Plastic Density 0.043 lb/cu in, Plastic Hardness Rockwell R120

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.