Black Polycarbonate Polycarbonate Sheet 24" L x 12" W x 1/8" Thick

  • Mfr # BULK-PS-PCC-4

  • Zoro # G200399352


product price:  $15.19
/ea

Key Features

Plastic Material
Polycarbonate
Plastic Thickness
1/8"
Plastic Color
Black
Max. Temp. (F)
240 Degrees F
Min. Temp. (F)
-40 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-PS-PCC-4
Zoro #
G200399352
UPC #
193005063931
Country of Origin
Taiwan, Province of China

Dimensions

Plastic Thickness
1/8"
Plastic Width
12"
Plastic Length
24"
Plastic Width Tolerance
+/-1.000 in
Plastic Length Tolerance
+/-1.000 in
Nominal Size
12 in W x 24 in L

Details

Item
Polycarbonate Sheet
Plastic Material
Polycarbonate
Plastic Color
Black
Max. Temp. (F)
240 Degrees F
Min. Temp. (F)
-40 Degrees F
Color
Black
Operating Temp. Range
-40 Degrees to 240 Degrees F
Impact Strength
14 ft-lb/in
Material Type
Standard
Standards
UL 94 V-2
Tensile Strength
9,700 psi
Material
Polycarbonate
Machinability
Not Rated
Plastic Hardness Rating
Hard
Minimum Temperature
-40 Degrees F
Plastic Hardness
Rockwell R120
Plastic Clarity
Opaque
Friction Rating
Not Slippery
Water Absorption
0.13 %
Plastic Thickness Tolerance
+0.008/-0.014 in
Water Absorption Rating
Good
Corrosion and Chemical Resistance
Fair
Backing Type
No Backing
Maximum Temperature
240 Degrees F
Grade
Standard
Tensile Strength Rating
Good
Wear Factor
Fair
Plastic Density
0.043 lb/cu in
Shape
Rectangle
Friction Coefficient
0.53
Temperature Range
-40 Degrees to 240 Degrees F
UV Resistant
No
Impact Strength Rating
Excellent
Static-Resistant
Not Static-Resistant
Product Form
Sheet
Flexural Modulus
Not Rated
Weight
1.55 lb
Product Type
Plastic Sheet
Coefficient of Thermal Expansion
Not Rated
Light Transmission
0 %
Wear Rate
Not Rated
FDA Compliance
Not FDA Compliant
Shore Hardness
95 Shore D
Rockwell Hardness
120 HRR
Metal Detectable
Not Metal Detectable
Elongation
Not Rated
Scratch-Resistant
Not Scratch-Resistant
Dielectric Strength
Not Rated
UV-Resistant
Not UV-Resistant

Description

Polycarbonate Sheet, Polycarbonate, Grade Standard, Plastic Length 24 in, Plastic Width 12 in, Plastic Thickness 0.125 in, Black, Plastic Clarity Opaque, Tensile Strength 9,700 psi, Impact Strength 14 ft-lb/in, Friction Coefficient 0.53, Water Absorption 0.13 Percent, Temperature Range -40 Degrees to 240 Degrees F, Plastic Density 0.043 lb/cu in, Plastic Hardness Rockwell R120

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.