Undersized Key Stock, Carbon Steel, Plain, 12 in L, 1/2 in W, 1/2 in H

  • Mfr # 6005000500-12

  • Zoro # G200399437


product price:  $5.55
/ea
Sold in multiples of 5 for $27.75

Key Features

System of Measurement
Inch
Key Type
Undersized
Length
12 in
Width
1/2 in
Height
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6005000500-12
Zoro #
G200399437
UPC #
-
Country of Origin
United States

Dimensions

Length
12 in
Width
1/2 in
Height
1/2 in

Details

Item
Key Stock
System of Measurement
Inch
Key Type
Undersized
Material
Carbon Steel
Finish
Plain
Rockwell Hardness
HRB 90

Description

Keystock-Special Grade-Moltrip Plain. Keystock 1/2 x 1/2 x 1 Ft MC/AS PL ML

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.