Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

High Profile Machine Guard

  • Mfr # 2WJJ4

  • Zoro # G2004134


product price: $214.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Finish
Powder Coat
Length
4 ft.
Height
36"
Overall Length
4 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2WJJ4
Zoro #
G2004134
UPC #
190735456323
Country of Origin
China

Dimensions

Length
4 ft.
Height
36"
Overall Length
4 ft
Overall Height
36 in
Mounting Plate Dimensions
8 in x 8 in
Diameter
4 1/2 in
Top Rail Height
36 in
Mid-Rail Height
16 in
Mounting Plate Length
8 in
Guardrail Diameter
4 1/2 in
Mounting Plate Width
8 in

Details

Item
Machine Guard
Material
Steel
Finish
Powder Coat
Color
Safety Yellow
Includes
Mid Rail
Guard Rail Mounting Style
Floor Mounted
Construction
Steel
Guard Rail Component
Machine Guard
Net Weight
42 lb
Guardrail Type
Straight
Rail Mounting Style
Floor Mounted
Product Type
Guardrail
Includes Mounting Hardware
Mounting Hardware Not Included

Description

Machine Guard, Material Steel, Guard Rail Mounting Style Floor Mounted, Finish Powder Coated, Yellow, Overall Height 36 in, Number of Ribs Not Applicable, Overall Length 4 ft, Diameter 4 1/2 in, Mounting Plate Dimensions 8 in x 8 in, Net Weight 42 lb, Includes Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.