Door and Butt Hinge, Steel, Full Mortise Mounting, 2 in Leaf W x 4 1/2 in Leaf H, Satin Chrome

  • Mfr # FBB168NRP 5X4 5 HW DOOR HINGE 26D STL

  • Zoro # G2004581


product price:  $38.69
/ea
Sold in multiples of 3 for $116.07

Key Features

Corners
Square
Door Leaf Height
5 in
Door Leaf Thickness
0.19 in
Door Leaf Width
2 in
Holes per Leaf
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FBB168NRP 5X4 5 HW DOOR HINGE 26D STL
Zoro #
G2004581
UPC #
-
Country of Origin
China

Dimensions

Door Leaf Height
5 in
Door Leaf Thickness
0.19 in
Door Leaf Width
2 in
Pin Dia.
21/64 in
Required Door Thickness
1-3/8 in
Frame Leaf Thickness
0.19 in
Frame Leaf Height
4 1/2 in
Frame Leaf Width
2 in
Overall Width
4 1/2 in
Pin Diameter
5/16 in
Door Thickness - Maximum
1 3/8 in

Details

Corners
Square
Finish
Satin Chrome
Holes per Leaf
4
Load Capacity
150 lb
Material
Steel
Mounting
Full Mortise
Orientation
Non Handed
Range of Motion
270 Degrees
Features
Template Screw Hole Location, Non-Detachable Ball Bearings, For Use On Heavy Doors, Reversible Flush Tips and Pins
Pin Material
Stainless Steel
Holes
With
Item
Door and Butt Hinge
Standards
ANSI, BHMA
Pin Type
Non-Removable
Hardware
Included
Ligature Resistant
No
Bearing Type
Ball
Hand Orientation
Non-Handed
Includes Hardware
Hardware Included
Number of Holes per Leaf
4
Mounting Style
Full Mortise
ANSI/BHMA Finish
Satin Chromium-Plated
Corner Type
Square
Range of Motion - Maximum
270 Degrees
Removable Pin
No

Description

Butt Hinge, Steel, Satin Chrome Finish, 150 lb Load Capacity, With Holes, 4 Holes per Leaf, No Ligature Resistant, 270 Degrees Range of Motion, Orientation Non Handed, 5 in Door Leaf Height, 4 1/2 in Frame Leaf Height, 2 in Door Leaf Width, 2 in Frame Leaf Width, 0.19 in Door Leaf Thickness, 0.19 in Frame Leaf Thickness, 1-3/8 in Required Door Thickness, Ball Bearing Type, Square Corners, Included Hardware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.