This item is Discontinued.

Norton Abrasives Fiber Disc, 4x5/8in, 80G, PK25 66261133430

Fiber Disc, 4x5/8in, 80G, PK25 (Discontinued)

  • Mfr # 66261133430
  • Zoro # G2004737
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66261133430
Zoro #
G2004737
UPC #
662611334303
Country of Origin
Unknown

Dimensions

Mounting Hole Size
5/8"
Disc Dia.
4"

Details

Abrasive Type
Coated
Abrasive Material
Aluminum Oxide
Backing Weight
Y
Max. RPM
12,000
Grit
80
Item
Fiber Disc
Series
F226
Color
Brown
Vacuum Hole Design
Non-Vacuum
Grade
Medium
Backing Material
Fiber

Description

Fiber Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Fiber, Backing Weight Y, Grit 80, Series F226, Color Brown, Grade Medium, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.