This item is Discontinued.

Carhartt Bottoms, Natural, Size 34 to 36 In K229 NAT REG LRG

Bottoms, Natural, Size 34 to 36 In (Discontinued)

  • Mfr # K229 NAT REG LRG
  • Zoro # G2005911
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
K229 NAT REG LRG
Zoro #
G2005911
UPC #
035481495298
Country of Origin
El Salvador

Dimensions

Fits Waist Size
34 to 36"
Size
L

Details

Item
Bottoms
Color
Natural
Material
100% Cotton
Fabric Weight
9.5 oz
Gender
Men's
Lining Material
Unlined

Description

Bottoms, Color Natural, Gender Men's, Size L, Material 100 Percent Cotton, Fabric Weight 9.5 oz

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.