Upright Frame, 12 ft H, 3 in W, 36 in D, Green
Mfr # IU18360144
Zoro # G2005923
product price:Â $278.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.
Key Features
Color
Green
Pallet Rack Item
Upright Frame
Load Capacity
21,450 lb
Pallet Rack Construction
Teardrop
Pallet Rack Style
Roll Formed
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
IU18360144
Zoro #
G2005923
UPC #
-
Country of Origin
United States
Dimensions
Overall Depth
36 in
Overall Height
12 ft
Overall Width
3 in
Height
144"
Depth
36"
Width
3"
Footplate Width
4 1/4 in
Footplate Depth
4 in
Details
Color
Green
Pallet Rack Item
Upright Frame
Load Capacity
21,450 lb
Pallet Rack Construction
Teardrop
Pallet Rack Style
Roll Formed
Pallet Rack Connection Type
Teardrop
Gauge
14 ga
Item
Upright Frame
Material
Steel
Upright Gauge
14
Standards
RMI
Includes
3 in x 1 5/8 in Post
Footplates
4 in x 4 1/4 in
Finish
Polyurethane
Description
Upright Frame, Overall Depth 36 in, Overall Height 12 ft, Overall Width 3 in, Footplate Depth 4 in, Footplate Width 4 1/4 in, 21,450 lb Load Capacity, Green, Polyurethane, 14 ga, 3 in x 1 5/8 in Post, Steel, Teardrop Pallet Rack Connection Type, RMI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.