Upright Frame, 10 ft H, 3 in W, 48 in D, Green

  • Mfr # IU18480120

  • Zoro # G2006048


product price:  $256.99
/ea
Additional $195.00 delivery surcharge applies per item.
See details

Key Features

Pallet Rack Item
Upright Frame
Load Capacity
16,700 lb.
Pallet Rack Construction
Teardrop
Pallet Rack Style
Roll Formed
Overall Width
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IU18480120
Zoro #
G2006048
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
10 ft
Overall Width
3 in
Overall Depth
48 in
Depth
48"
Width
3"
Height
120"
Footplate Depth
4 in
Footplate Width
4 1/4 in

Details

Pallet Rack Item
Upright Frame
Item
Upright Frame
Load Capacity
16,700 lb.
Pallet Rack Construction
Teardrop
Pallet Rack Style
Roll Formed
Pallet Rack Connection Type
Teardrop
Gauge
14 ga
Color
Green
Standards
RMI
Includes
3 in x 1 5/8 in Post
Material
Steel
Finish
Polyurethane
Footplates
4 in x 4 1/4 in
Upright Gauge
14

Description

Upright Frame, Overall Depth 48 in, Overall Height 10 ft, Overall Width 3 in, Footplate Depth 4 in, Footplate Width 4 1/4 in, 21,450 lb Load Capacity, Green, Polyurethane, 14 ga, 3 in x 1 5/8 in Post, Steel, Teardrop Pallet Rack Connection Type, RMI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.