WypAll General Clean X50 Cleaning Cloths (35015), Strong For Extended Use, Jumbo Roll, White

  • Mfr # 35015

  • Zoro # G2006225


product price:  $53.39
/ea

Key Features

Material
Hydroknit
Color
White
Sheet Size
9.8 in x 12.2 in
Container Type
Perforated Roll
Number of Sheets
1,100
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
35015
Zoro #
G2006225
UPC #
036000350159
Country of Origin
United States

Dimensions

Sheet Size
9.8 in x 12.2 in
Roll Length
1,228 ft
Length
12.20"
Width
9.80"
Size
13-2/5"
Sheet Length
12 1/4 in
Sheet Width
9 3/4 in

Details

Item
Dry Wipe Roll
Material
Hydroknit
Color
White
Container Type
Perforated Roll
Number of Sheets
1,100
Ply
1
Lint Level
Standard
Series
X50
Fragrance
Unscented
Containers per UOM
1
Features
Strong for Extended Use; Feature HydroKnit technology, which gives them strength and durability; Disposable
Minimum Cleanroom Standards
None
Wipe Type
General Purpose Wipe
Paper Towel Type
Cleaning Cloths
Application
General Purpose
Includes
1 Jumbo Roll of Cleaning Cloths
Recommended For
Light to Medium Duty
Wipes per Container
1100
Net Weight
9.1
Surfaces for Use On
Light to Medium Duty Cleaning Tasks
For Use With Mfr. Model Number
Mfr. No. 80579, 80596

Description

1,100 sheets / jumbo roll, 25% more sheets (than leading competitor), bulk disposable cleaning cloths are ideal for manufacturing and transportation uses.

WypAll General Clean X50 Cleaning Cloths are the respected WypAll Brand's most economical extended use cloth, combining versatile performance with value design for light-duty tasks. HydroKnit technology keeps them strong when wet, even for multiple uses. Jumbo Roll format is designed for space-saving convenience and fits on either wall-mounted or moveable dispensers; each sheet is pre-perforated to 9.8 in x 12.2 in so you get a consistent cloth every time. Unlike cloth rags, WypAll X50 Reusable Wipes are safe, clean, consistent. WypAll is the number one brand of disposable wipes in the US and Canada. Create a clean work environment with light to medium duty general cleaning solutions. When economy and function top your list of priorities, WypAll General Clean X50 Cleaning Cloths are an excellent choice. It's the respected WypAll Brand's most economical extended use cloth, combining versatile performance with value design for light duty tasks.

They feature HydroKnit technology, which gives them strength and durability, so they are a great choice for the manufacturing, industrial, commercial, automotive and transportation industries. If you need durable wiping capabilities at a value price, WypAll General Clean X50 Cleaning Cloths are a smart choice. The Jumbo Roll format means that it fits on wall-mounted roll dispensers, so that you can put them just where they need them and dispense each 9.8 in x 12.2 in cloth when you're ready.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.