M18 FUEL 3/8 in. Mid-Torque Impact Wrench with Friction Ring (Tool Only)

  • Mfr # 2960-20

  • Zoro # G200690138


product price:  $279.00
/ea
Free Shipping & Returns

Key Features

Voltage
18 V DC
Drive Size
3/8 in
Number of Batteries Included
0
Power Source
Cordless
Impacts per Minute
3,100
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2960-20
Zoro #
G200690138
UPC #
045242568901
Country of Origin
Viet Nam

Dimensions

Drive Size
3/8 in
Overall Length
6 in
Head Width
2 3/4 in

Details

Voltage
18 V DC
Number of Batteries Included
0
Power Source
Cordless
Impacts per Minute
3,100
Free Speed
2,575 RPM
Fastening Torque
550 ft-lb
Brushless Motor
Yes
Drive Style
Standard
Number of Speed Settings
4
Handle Type
Pistol Grip
Wireless Tool Tracking
No
Standards
ASME, UL Listed
Battery Series
M18(TM) REDLITHIUM(TM)
Impact Rated
Impact Rated
Tool Weight
3.4 lb
Features
4-Mode Drive Control, Bolt Removal Control, Redlink Plus(TM) Intelligence
Built-In Light
Yes
Power to Weight Ratio
176.5 ft-lb/lb
Actuation
Trigger
Reaction Bar
No
Case Included
No
Charger Included
No
Retainer Type
Friction Ring
Breakaway Torque
600 ft-lb
Green Environmental Attribute
Product is Rechargeable
Clutch Style
Impact
Tool Style
Compact
Cordless Tool Kit Contents
(1) Bare Tool
Shop By
New Products
Drive Type
Standard
Built-In Light Type
Individual Light(s)
Battery Chemistry
Li-Ion
Speed Control
Variable
Motor Type
Brushless
Drive Shape
Square
Product Badging
Auto Shut-Off
Torque - Maximum
600 ft-lb
Battery Platform
M18(TM)
No Load Speed
2,575 RPM
Throttle Type
Trigger
Includes Case
Case Not Included
Tool Series
M18 FUEL(TM)
Includes Reaction Bar
No Reaction Bar
Number of Chargers Included
0
Anvil Style
Standard

Description

M18 FUEL 3/8" Mid-Torque Impact Wrench w/ Friction Ring delivers the best power to weight ratio, most access in tight spaces, and faster removal speed. It provides 600 ft-lbs of nut-busting torque and only weighs 5.0 lbs, making it extremely versatile, capable of performing a wide variety of applications. Its POWERSTATE Brushless Motor generates the power needed to quickly perform many tasks, such as removing large bolts or lug nuts. This MILWAUKEE 3/8" Impact Wrench is the most compact in its class, giving you access to stubborn fasteners in spaces where larger impact wrenches can’t fit without needing to disassemble components to reach bolts. Tri-LEDs surround the anvil to deliver brighter light with fewer shadows. 4-Mode DRIVE CONTROL offers greater precision with a range of pre-set RPM and IPM levels, selectable from a single button on the tool. By selecting Mode 4, AUTO SHUT-OFF control applies no more than 35 ft-lbs of torque for hand-tight fastening applications to prevent overtightening. Mode 4 also features Bolt Removal Control that delivers you full torque output, then decreases RPMs once the bolt is loosened to prevent fastener drops. REDLINK PLUS Intelligence ensures maximum performance, protecting the tool against overloads, over-heating, and over-discharge. The M18 REDLITHIUM battery pack (not included) fits M18 tools, delivering more work per charge and more work over the life of the pack.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.