This item is Discontinued.

A.O. Smith Motor, 1.5 HP, Pool BN50

Motor, 1.5 HP, Pool (Discontinued)

  • Mfr # BN50
  • Zoro # G2006925
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BN50
Zoro #
G2006925
UPC #
-
Country of Origin
Mexico

Dimensions

Length Less Shaft (In.)
10-1/2
Shaft Length (In.)
2-5/16
Shaft Dia. (In.)
1/2

Details

Item
Spa and Pool Pump Motor
HP
1-1/2, 1/4
Nameplate RPM
3450/1725
Voltage
115
Phase
1
NEMA/IEC Frame
48Y
Footnotes
59
Thermal Protection
Auto
Hz
60
Full Load Amps
16.4/4.4
Application
Spa, Jetted Tub and Above-Ground Swimming Pool Pumps
Service Factor
1.0
Standards
UL 1081, 1563 Approvable
Motor Type
Capacitor-Start
Mounting
Base
Rotation
CCWSE
Ambient (C)
40
Finish
Black
Enclosure
Open Dripproof
Includes
12:00 and 3:00 O'Clock Conduit Entries, Four #8-32 Extended Shaft-End Thru-Bolts on 5.146 in Bolt Circle
Mfr. Stock No.
BN50
Insulation Class
b
Shaft Material
Steel
Bearings
Ball

Description

Pool Pump Motor, Capacitor-Start, Open Dripproof, 1 1/2 HP @ Higher RPM, 1/4 HP @ Lower RPM, 3450/1725 RPM, 48Y NEMA Frame, 115 Voltage, 16.4/4.4 Full Load Amps, Mounting Rigid, Auto Thermal Protection, CWLE Rotation, Insulation Class B, 1.0 Service Factor, Ambient 40 C, Ball Bearings Shaft/Rear, Shaft Diameter 1/2 In, Shaft Length 2 5/16 In, AISI1215 Steel Shaft, Black Finish, Standards 1081, 1563

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.