0 Standard Fit Hood. Elastic Wrists and Ankles. Storm Flap with Adhesive Closure. White. 7X

  • Mfr # SL127BWH7X001200

  • Zoro # G2007168


product price:  $471.99
/pk 12, $39.33/ea
Free Shipping & Returns

Key Features

Color
White
Material
Tychem(R) 4000
Seam Style
Bound
Closure Type
Storm Flap
Cuff Style
Elastic
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SL127BWH7X001200
Zoro #
G2007168
UPC #
-
Country of Origin
Multiple

Dimensions

Size
7XL
Fits Chest Size
60 3/4 in to 64 1/4 in
Fits Waist Size
60 3/4 in to 64 1/4 in
Thickness
13 mil
Minimum Height
84 in
Chest Size - Minimum
60-3/4 in
Chest Size - Maximum
64 1/4 in
Maximum Height
88 in

Details

Item
Coveralls
Color
White
Material
Tychem(R) 4000
Seam Style
Bound
Closure Type
Storm Flap
Cuff Style
Elastic
Standards
ASTM D6978, EN 369, EN 374-3, EN ISO 6529 (Method A and B), ISO 6529, MIL-STD-282
Ankle Closure
Elastic
Liquid Dispersal Type
Spray
Fabric Weight
3.6 oz
Inseam
35 in
Series
Tychem 4000
Hazard Protection Type
Bloodborne Pathogen, Hazardous Dry Particulates, Hazardous Light Chemical Splash, Hazardous Light Chemical Spray, Hazardous Powders
Coverall Style
Hooded
Level of Protection
Liquid Tight
Color Family
Whites
Attached Hood
Yes
Reduced Spray
Yes
Garment Style
Coverall
Includes Outer Boot Flaps
No
Coverall Construction
Hooded with Elastic Cuffs and Ankles
Gas Tight
Yes
Spray Tight
Yes
Material Performance
Light Duty
Liquid Tight
Yes
Collar Style
Plain
Material Weight
3.6 oz/sq yd
Includes Thumb Loops
No
Anti-Static
No
Closure Features
Storm Flap
Includes Boot Covers
No
Packaging
Bulk
Brand and Series
Dupont Tychem(R) 4000
High-Visibility
No
Hood Style
Respirator Fit
Pathogen and Chemical Ratings
Meets ASTM F1670, Meets ASTM F1671
Sterilization Status
Non-Sterile
Wrist Closure
Elastic
Clean Process Status
Not Clean Processed
Flame Resistance and Retardance Ratings
16 CFR 1610
EPA Protection Level
B

Description

Coveralls, Ankle Closure Elastic, Anti-Static No, Attached Hood Yes, Breathable Back Style Not Applicable, Chest Size - Maximum 64 1/4 in, Chest Size - Minimum 60 3/4 in, Clean Process Status Not Clean Processed, Closure Features Storm Flap, Closure Type Zipper, Collar Style Plain, Color White, Coverall Style Hooded, Cuff Style Elastic, EPA Protection Level B, Flame Resistance and Retardance Ratings 16 CFR 1610, Gas Tight Yes, Hazard Type Hazardous Powders, Height - Maximum 88 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.