Shop BANJO

Reducing Bushing, Polypropylene, 1" x 3/4", Schedule 80, 300 psi Max Pressure

  • Mfr # RB100-075
  • Zoro # G2008517

product price: 
$
4.72
/ea

Key Features

Pipe Fitting Material
Polypropylene
Specific Fitting Shape
Reducer Bushing
Fitting Schedule/Class
Schedule 80
Pipe Size - Pipe Fitting
1" x 3/4"
Basic Pipe Fitting Material
Plastic
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
RB100-075
Zoro #
G2008517
UPC #
791206010848
Country of Origin
United States
Item
Reducing Bushing
Pipe Fitting Material
Polypropylene
Specific Fitting Shape
Reducer Bushing
Fitting Schedule/Class
Schedule 80
Basic Pipe Fitting Material
Plastic
Fitting Connection Type
MNPT x FNPT
Basic Pipe Fitting Shape
Bushing
Max. Pressure
300 psi
Specific Pipe Fitting Shape
Reducing Bushing
Color
Black
Pipe Fitting Schedule/Class
Schedule 80
Body Material
Glass Reinforced Polypropylene
Temp. Range
-20 Degrees to 150 Degrees F
Basic Fitting Shape
Bushing
Fitting Side B Gender
Female
Fitting Side B Pipe Threading
14
Fitting Side B Type
NPT
Schedule
Schedule 80
Fitting Side A Type
NPT
For Pipe Schedule
Schedule 80
Fitting Side A Gender
Male
Maximum Operating Pressure
300 psi
Fitting Side A Pipe Threading
11 1/2
Side 1 Thread Type
NPT
Fitting Material
Polypropylene
Side 2 Connection Type
Threaded
Type
Bushing
Side 1 Connection Gender
Male
For Fluid Type
Chemicals, Non-Potable Water
Maximum Operating Temperature
150 Degrees F
Connector Type
Reducer
Side 1 Connection Type
Threaded
Side 2 Connection Gender
Female
Side 2 Thread Type
NPT
Wire Color
Black

Dimensions

Pipe Size - Pipe Fitting
1" x 3/4"
Pipe Size (Fittings)
1" x 3/4"
Hex Size
1 9/16 in
Fitting Side B Nominal Pipe Size
3/4 in
Overall Length
1 1/2 in
Fitting Side A Nominal Pipe Size
1 in
Fitting Side B Outside Diameter
1 3/8 in
Side 2 Nominal Pipe Size
3/4 in
Side 1 Nominal Pipe Size
1 in
Wire Rope Length
1 1/2 in
Length
1 1/2 in

Description

Reducing Bushing, Polypropylene, Schedule 80, For Pipe Schedule Schedule 80, 1 in, Male, NPT, 11 1/2, 3/4 in, Female, NPT, 1 3/8 in, 14, 1 1/2 in Overall Length, 300 psi Maximum Operating Pressure, -20 Degrees to 150 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.