Round Standoffs, 5/16"-18 Thrd Sz, 3 in Bd L, Aluminum Black Anodized, 1 1/2 in OD, 2 PK

  • Mfr # ZA0234-ALBLK

  • Zoro # G2008553


product price:  $37.19
/pk 2, $18.60/ea

Key Features

Thread Size
5/16"-18
Standoff Gender
Female
Standoff Material
Aluminum
Standoff Finish
Black Anodized
Overall Length
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZA0234-ALBLK
Zoro #
G2008553
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
5/16"-18
Body Length
3 in
Overall Length
3 in
Outside Diameter
1 1/2 in
Overall Length Tolerance
+/-0.010 in
Length Tolerance
+/-0.010"
Thread Depth
3/4 in
Screw Size
5/16-18
Outside Dia. Tolerance
+/-0.005 in
Outside Dia.
1-1/2"
Body Thread Length
3/4 in
Thread Length
3/4 in
Outside Diameter Tolerance
+/-0.005 in
Length
3"

Details

Item
Round Standoffs
Standoff Gender
Female
Standoff Material
Aluminum
Standoff Finish
Black Anodized
Shape
Round
System of Measurement
Inch
Color
Black
Cap Included
No
Temp. Range (F)
Not Rated
Tensile Strength (PSI)
55,000
Type
Female
Standoff Type
Female-Female Standoff
Pack Size
Small Pack
Includes Cap
No
Resistance Properties
Corrosion Resistant
Standoff Thread Gender
Female-Female
Material
Aluminum
Standoff Shape
Round
Finish
Black Anodized

Description

Standoff, Thread Size 5/16 In.-18, Standoff Thread Gender Female-Female, Cap Head Height Not Applicable, Cap Head Diameter Not Applicable, Overall Length 3 in, Body Length 3 in, Thread Length 3/4 in, Body Thread Length 3/4 in, Hex Width Not Applicable, Square Size Not Applicable, Outside Diameter 1 1/2 in, Shape Round, Material Aluminum, Finish Black Anodized, Pack Size Small Pack, System of Measurement Inch, Color Black, Overall Length Tolerance +/-0.010 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products