Dunnage Rack, Grid, HDPE, 1000 lb Load Capacity, 12 in H x 24 in W x 66 in D

  • Mfr # D6624

  • Zoro # G2008587


product price:  $106.99
/ea
Free Shipping & Returns

Key Features

Material
Heavy-Duty HDPE
Width
66"
Depth
24"
Height
12"
Load Capacity
1000 lb.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D6624
Zoro #
G2008587
UPC #
747494142518
Country of Origin
United States

Dimensions

Width
66"
Depth
24"
Height
12"
Overall Depth
66 in
Overall Height
12 in
Overall Width
24 in

Details

Item
Dunnage Rack
Material
Heavy-Duty HDPE
Load Capacity
1000 lb.
Color
Black
Includes
Shelf
Finish
Flat
Rack Top Style
Grid
Number of Posts
8
Assembled
Assembled
Method of Construction
Snap-Together

Description

Dunnage Rack, Black, Finish Flat, Load Capacity 1,000 lb, Overall Depth 66 in, Overall Height 12 in, Overall Width 24 in, Polyethylene, Method of Construction Snap-Together, Rack Top Style Grid, Assembled Assembled, Includes Shelf, Number of Posts 8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.