Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
55GTR3000
Zoro #
G2008767
UPC #
811489025510
Country of Origin
China
Dimensions
Screen Size
55"
Height
32 in
Width
49 13/64 in
Depth
6 1/2 in
Description
HDTV, Screen Refresh Rate 120 Hz, Display Type LED Flat Screen, Brightness 300, Contrast Ratio 5000:1, Includes Remote Control, (2) AAA Batteries, Language Options English
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.