Knit Gloves, Cut Level A7 , Dipped , Nitrile , Sandy , 8 1 PR

  • Mfr # S5EP-03-008

  • Zoro # G200919611


product price:  $31.69
/pr

Key Features

ANSI/ISEA Cut Level
A7
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Color
Gray
Glove Coating Finish
Sandy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S5EP-03-008
Zoro #
G200919611
UPC #
781513658352
Country of Origin
China

Dimensions

Glove Size
8
Glove Length
12 in
Thickness
18 gauge
Glove Length Style
Extended Cuff
Size - Numeric
8

Details

Item
Knit Gloves
ANSI/ISEA Cut Level
A7
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Color
Gray
Glove Coating Finish
Sandy
ANSI/ISEA Abrasion Level
4
Series
SpeedKnit(TM) S5EP03
Cuff Style
Knit
Coating Type
Dipped
Glove Materials
HPPE, Nitrile, Tungsten Steel
ANSI/ISEA Cut Grams
4,000 g
ANSI/ISEA Impact Level
1
Glove Construction
Seamless Knit
Includes Red Palm
No
Insulated
No
Standards
ANSI/ISEA, CE Standards
Inspection Glove Type
Hemmed
Includes Double Palm
No
Reflective Backing
No
Includes Padded Palm
No
Includes
No
ANSI/ISEA Heat Level
Not Available
Glove Hand Style
Left and Right
Reversible
No
Knuckle Protection Material
TPR
Includes Pull Strap
No
Touchscreen Compatible
Yes
Thumb Style
Straight
ANSI/ISEA Needlestick Level
Not Tested
Silicone-Free
No
Waterproof
No
ANSI/ISEA Puncture Level
3
Finger Coverage
Full Finger
Low-Profile Impact Protection
Yes
Includes Finger Fourchettes
No
Includes ID Panel
No
Glove Liner Material
Nylon
Cut-Resistance Coverage
Palm Side
ANSI/ISEA Cut Load
4,000 g
Hand Protection Style
Glove
Includes Pinch Point Protection
No
Rope Channel Reinforcement
No
High-Visibility
No
Glove Coating Color
Black
Anti-Static
No
Latex-Free
No
Thumb Sweat Wipe
No
Brand and Series
Mechanix Wear SpeedKnit(TM) S5EP03
Lint-Free
No
ANSI/ISEA Abrasion Cycles
3,000
EN 388 Rating
4243F
Impact Protection Coverage
Fingers, Knuckles
Impact Protection Style
Low-Profile
Impact Glove Type
ANSI/ISEA, CE Standards
EN 388 Impact Rated
Yes
Hem Style
Finished
Fabric Weight
15 oz
Double-Dipped
No
Glove Lining Material
Nylon
Knit Material Color
Gray
Cuff Color
Gray
ANSI/ISEA Needlestick Level - Palm
Not Available
Includes Reinforced Thumb Crotch
No
Pairs per Package
1
ANSI/ISEA Impact Force
9 kN
Sold As
Pair
Palm Type
Coated
Glove Features
Touchscreen Compatible
Minimum Temperature
Not Rated
Oil-Resistant
Yes

Description

Knit Gloves, ANSI/ISEA Cut Level A7, Hem Style Finished, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Available, ANSI/ISEA Impact Force 9 kN, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection Impact-Resistant, EN 388 Rating 4243F, Standards ANSI/ISEA, CE Standards, Knuckle Protection Material TPR, Insulated No, Palm Type Coated, Glove Coating Cover Palm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.