LEDTrffrTrnsfrmr, 4ftL, 2ftW, 120to277VAC

  • Mfr # RPTTFG12X433L840FWFCSR

  • Zoro # G200920914


product price:  $146.99
/ea
Free Shipping & Returns

Key Features

Light Technology
LED
Nominal Size
2 ft x 4 ft
Lighting Technology
LED
Lighting Certification
DLC Premium
Lumens
3,390 lm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
RPTTFG12X433L840FWFCSR
Zoro #
G200920914
UPC #
844006053505
Country of Origin
China

Dimensions

Nominal Size
2 ft x 4 ft
Overall Width
23 3/4 in
Overall Height
1 5/8 in
Overall Length
47 3/4 in
Nominal Width
2 ft
Nominal Length
4 ft

Details

Item
LED Troffer Transformer
Light Technology
LED
Lighting Technology
LED
Lighting Certification
DLC Premium
Lumens
3,390 lm
Dimmable
Yes
Voltage
120 to 277V AC
Color Temperature
3500K, 4000K, 5000K
Color Rendering Index
85
Standards
RoHS Compliant, UL Listed
Max. Fixture Wattage
20 W, 26 W, 34 W, 40 W
Series
TTV/TTF-G1
Green Certification or Other Recognition
DesignLights Consortium (DLC)(R) Premium Listed
Dimming Method
0-10V
Min. Ambient Temp.
-4 Degrees F
Lens Type
HD PC
Emergency Battery Backup
No
Max. Ambient Temp.
140 Degrees F
Bulbs Included
No Bulbs Include
For Bulb Type
LED
Ambient Temp. Range
-4 Degrees to 140 Degrees F
Lumens per Watt
130 lm/W

Description

LED Troffer Transformer, Lumens 3,390 lm, Lumens Range 2,000 to 3,999 lm, Light Technology LED, 120 to 277V AC, Lighting Certification DLC Premium, Dimmable Yes, Emergency Battery Backup No, For Bulb Type LED Strip, Overall Height 1 5/8 in, Overall Length 47 3/4 in, Overall Width 23 3/4 in, Color Rendering Index 85, Color Temperature 3500K, 4000K, 5000K, Dimming Method 0-10V, LED Replacement For (4) Lamp T8, Lamp Quantity Not Applicable, Lens Type HD PC, Lumens per Watt 130 lm/W

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.