UNV PWR MDL RA HDR

  • Mfr # 223987-1

  • Zoro # G200938261


product price:  $15.29
/ea
Sold in multiples of 10 for $152.90

Key Features

Color
Gray
Min. Single Wire Size
24 AWG
Insulation Material
Glass-Filled Polyester
Max. Voltage
250V AC/DC
Maximum Voltage
250 V AC/DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
223987-1
Zoro #
G200938261
UPC #
-
Country of Origin
United States

Dimensions

Min. Single Wire Size
24 AWG
Max. Insulation Dia.
0.122 in
Max. Single Wire Size
14 AWG
Contact Plating Thickness
0.5 to 1.25 µm
Minimum Single Wire Size
24 AWG
Maximum Single Wire Size
14 AWG

Details

Item
Header
Color
Gray
Insulation Material
Glass-Filled Polyester
Max. Voltage
250V AC/DC
Maximum Voltage
250 V AC/DC
Application
Power
Current
10 A
Maximum Operating Temperature
125 Degrees C
UL 94 Flammability Rating
V-0
Hole Center to Center
3 mm
Terminal Type
Through Hole - Press-Fit
Material
Glass-Filled Polyester
Max. Temp.
125°C
Connection Material
Phosphor Bronze
Number of Rows
1
Current Rating
10 A
Contact Finish
Noble Metal Plated
Number of Contacts
3
Contact Type
Blade
Flammability Rating
UL 94 V-0
Terminal Finish
Tin-Lead
Connector Terminates To
Printed Circuit Board

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.