This item is Discontinued.

Zep 24 oz Tire Dressing -, -, Aerosol R08401

24 oz Tire Dressing -, -, Aerosol (Discontinued)

  • Mfr # R08401
  • Zoro # G2009393
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
R08401
Zoro #
G2009393
UPC #
-
Country of Origin
Unknown

Dimensions

Container Size
24 oz

Details

Item
Tire Dressing
Type
Aerosol
Contains
Silicone
VOC Content
10%
Appearance
Wet

Description

Tire Dressing, Container Type -, Container Size 24 oz, Color -, Removes -

Restrictions

Hazardous material
This item has been restricted from sale in the following states: AK, GU, HI, PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.