
M12 angled plug to M12 strgt socket AA
Mfr # 1-2273120-4
Zoro # G200945672
product price: $21.89
/ea
Sold in multiples of 10 for $218.90
Key Features
Product Type
Double Ended
Wire Size
22 AWG
Cable Jacket Material
PVC
Cable Jacket Color
Black
Housing Material
Plastic
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1-2273120-4
Zoro #
G200945672
UPC #
-
Country of Origin
Germany
Dimensions
Wire Size
22 AWG
Overall Outside Cable Diameter
.181 in
Thread Size
M12 x M12
Cable Assembly Length
1500 mm
Details
Item
Receptacle
Product Type
Double Ended
Cable Jacket Material
PVC
Cable Jacket Color
Black
Housing Material
Plastic
Wire Color
Brown, Blue, Black
Cable Color
Black
Contact Current Rating
4A
Insulation Material
PVC
Cable Assembly Type
M12
Number of Positions
3
Operating Temperature Range
-30 to 80°C
Connector Color
Blue
Shielded
No
Keying
AA
Mounting Angle
Right Angle-Straight
Operating Voltage
250 VDC, 250 VAC
Connector Type
Plug/Receptacle
Description
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.