This item is Discontinued.

Marathon Fire Pump Motor, 60 HP, 1780 RPM, 60 Hz 364TSTDS4337

Fire Pump Motor, 60 HP, 1780 RPM, 60 Hz (Discontinued)

  • Mfr # 364TSTDS4337
  • Zoro # G2011079
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
364TSTDS4337
Zoro #
G2011079
UPC #
-
Country of Origin
United States

Dimensions

Length Less Shaft
22 3/4 in
Shaft Dia.
1 7/8 in
Shaft Length
3 3/4 in
Overall Length
26 1/2 in

Details

Item
Fire Pump Motor
Motor Design
3-Phase
Motor Enclosure Design
Open Dripproof
HP
60
RPM Range
1701-1800
Nameplate RPM
1780
Voltage
200/400
Frame
364TS
Ins. Class
B
Motor Service Factor
1.15
Voltage Compatibility
200/400 50 Hz
Motor Shaft Design
Keyed
Motor Bearings
Ball
Motor Thermal Protection
None
Standards
UL Listed (EX5190), CSA Certified
Motor Mounting Type
Rigid Base
Motor Sub Application
Fire Pump
Motor Mounting Position
Horizontal
Max. Ambient Temp.
50 Degrees C
No. of Speeds
1
Hz
60
Motor Shaft Rotation
CW/CCW
Nominal Efficiency
93.5%
Phase
3
Motor Application
Pump
Full Load Amps
166.0/83.0

Description

Fire Pump Motor, 3-Phase, 60 HP, Nameplate RPM 1780, Voltage 200/400, 3 Phase, Frame 364TS, Open Dripproof, No. of Speeds 1, Full Load Amps 166.0/83.0, 60 Hz, Rigid Base Motor Mounting Type, Motor Thermal Protection None, Ins. Class B, Motor Service Factor 1.15, Ball Motor Bearings, Max. Ambient Temp. 50 Degrees C, Motor Shaft Rotation CW/CCW, Overall Length 26 1/2 in, Shaft Dia. 1 7/8 in, Shaft Length 3 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.