2-1/2" NPT Brass Spring Check Valve

  • Mfr # 100003-2-1/2"

  • Zoro # G2011250


product price:  $139.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
2 1/2"
Hex Size
3 1/4 in
Connection Type
FNPT x FNPT
Body Material
Brass
Flow Design
Single
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
100003-2-1/2"
Zoro #
G2011250
UPC #
-
Country of Origin
Italy

Dimensions

Pipe Size
2 1/2"
Hex Size
3 1/4 in
Width
4 25/64 in
Size
2 1/2"
Length
4 3/8 in
Pipe or Tube Size - Check Valves
2 1/2 in
Overall Height
4 25/64 in
Overall Length
4.37 in
Pipe or Tube Size
2 1/2 in
Connection Size - Side 1
2 1/2 in
Height - Cap to Inlet Center
15/16 in
Nominal Valve Size
2 1/2 in
Connection Size - Side 2
2 1/2 in

Details

Connection Type
FNPT x FNPT
Body Material
Brass
Flow Design
Single
Mechanism and Body Design
Inline Spring
Spring Material - Check Valves
Stainless Steel
Item
Valve
Item - Check Valves
Check Valve
Full Flow - Valves
Yes
Body Material - Valves
Brass
Application - Valves
General Purpose
Material of Construction
Brass
Max. Water Pressure - Valves
400 psi
Max. Pressure
125 psi
Min. Temp. - Valves
0 Degrees F
Flow - Valves
91.79 gpm
Max. Temp. - Valves
352 Degrees F
Sub-Category
Check Valve
Max. Steam Pressure - Valves
125 psi WSP
Cracking Pressure - Check Valves
0.5 psi
Connection Type - Check Valves
FNPT x FNPT
Cracking Pressure
0.5 psi
Mounting Orientation - Check Valves
Horizontal, Vertical
Seat Material - Check Valves
Viton
Spring Material
302 Stainless Steel
Flow
91.79 gpm
Seat Material
FKM
Seal Material
FKM
Standards
ANSI B1.20.1
Mounting Orientation
Horizontal, Vertical
Includes Counterweight
No Counterweight
3-A Standard Compliance
Not Rated
Silent Check
Standard
Connection Gender - Side 2
Female
Maximum Pressure - Operating
175 psi
Coefficient of Volume (Cv)
90.1
Vacuum Service Rating
Not Rated
Check Mechanism
Swing
For Media
Gas, Oil, Steam, Water
Operating Temperature - Maximum
366 Degrees F
Valve Ways
2-Way
Check Mechanism Material
PPS
Operating Temperature - Minimum
-4 Degrees F
Valve Body Style
Inline
Connection Gender - Side 1
Female
Connection Type - Side 1
NPT
Connection Type - Side 2
NPT
Maximum Pressure - Steam
125 psi
Valve Series
100003

Description

Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Inline Spring, Body Material - Valves Brass, Pipe or Tube Size 2 1/2 in, Connection Type FNPT x FNPT, Cracking Pressure 0.5 psi, Mounting Orientation Horizontal, Vertical, Max. Temp. - Valves 352 Degrees F, Min. Temp. - Valves 0 Degrees F, Max. Water Pressure - Valves 400 psi, Max. Steam Pressure - Valves 125 psi WSP, Seat Material Viton, Spring Material Stainless Steel, Flow - Valves 91.79 gpm, Full Flow - Valves Yes

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.