This item is Discontinued.

Marathon Fire Pump Motor, 75 HP, 1775 RPM, 60 Hz 365TSTDS4347

Fire Pump Motor, 75 HP, 1775 RPM, 60 Hz (Discontinued)

  • Mfr # 365TSTDS4347
  • Zoro # G2011368
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
365TSTDS4347
Zoro #
G2011368
UPC #
-
Country of Origin
United States

Dimensions

Shaft Dia.
1 7/8 in
Length Less Shaft
23 3/4 in
Shaft Length
3 3/4 in
Overall Length
27 1/2 in

Details

Item
Fire Pump Motor
Motor Design
3-Phase
Motor Enclosure Design
Open Dripproof
HP
75
RPM Range
1701-1800
Nameplate RPM
1775
Voltage
200/400
Frame
365TS
Ins. Class
B
Motor Service Factor
1.15
Motor Shaft Design
Keyed
Motor Mounting Position
Horizontal
No. of Speeds
1
Hz
60
Max. Ambient Temp.
50 Degrees C
Nominal Efficiency
94.0%
Motor Thermal Protection
None
Voltage Compatibility
200/400 50 Hz
Full Load Amps
204.0/102.0
Motor Bearings
Ball
Phase
3
Motor Sub Application
Fire Pump
Standards
UL Listed (EX5190), CSA Certified
Motor Shaft Rotation
CW/CCW
Motor Application
Pump
Motor Mounting Type
Rigid Base

Description

Fire Pump Motor, 3-Phase, 75 HP, Nameplate RPM 1775, Voltage 200/400, 3 Phase, Frame 365TS, Open Dripproof, No. of Speeds 1, Full Load Amps 204.0/102.0, 60 Hz, Rigid Base Motor Mounting Type, Motor Thermal Protection None, Ins. Class B, Motor Service Factor 1.15, Ball Motor Bearings, Max. Ambient Temp. 50 Degrees C, Motor Shaft Rotation CW/CCW, Overall Length 27 1/2 in, Shaft Dia. 1 7/8 in, Shaft Length 3 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.