Binding Barrel, #8-32, 7/8 in Brl Lg, 13/64 in Brl Dia, Aluminum Plain, 50 PK

  • Mfr # Z4314XCAP

  • Zoro # G2012972


product price:  $14.55
/pk 50, $0.29/ea

Key Features

System of Measurement
Inch
Type
Tap In
Thread Size
#8-32
Material
Aluminum
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
Z4314XCAP
Zoro #
G2012972
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
#8-32
Barrel Length
7/8 in
Barrel Diameter
13/64 in
Barrel Head Height
1/16 in
Dia./Thread Size
#8-32
Drive Cap Height
1/16 in
Drive Cap Dia.
3/8 in
Barrel Head Dia.
13/32 in
Barrel Thread Depth
3/8 in
Barrel Dia.
13/64 in
Outside Dia.
13/64"
Screw Size
#8
Screw Length
3/8 in
Grip Size
7/8 in
Barrel Head Diameter
13/32 in

Details

Item
Binding Barrel
System of Measurement
Inch
Type
Tap In
Material
Aluminum
Finish
Plain
Barrel Head Style
Truss
Barrel Drive Type
No Drive
Rockwell Hardness
B60, C45
Drive Type
Unslotted
Tensile Strength (PSI)
45,000 for Barrel and 73,000 for Drive Cap
Drive Cap Material
Nickel Plated Steel
Includes
Permanent Drive Cap
Head Style
Truss
Screw Material
Steel
Screw Head Style
Truss
Tensile Strength
45,000 psi
Screw Drive Style
Unslotted
Resistance Properties
Corrosion-Resistant
Pack Size
Small
Made in North America
Not Made in North America
Head Shape
Round

Description

Binding Post Assembly, Material Aluminum, Barrel Head Style Truss, Screw Head Style Truss, Thread Size #8-32, Barrel Length 7/8 in, Barrel Diameter 13/64 in, Barrel Thread Depth 3/8 in, Barrel Drive Type Unslotted, Screw Length 3/8 in, Screw Drive Style Unslotted, Finish Plain, Barrel Head Diameter 13/32 in, Barrel Head Height 1/16 in, Grip Size 7/8 in, Includes Permanent Drive Cap, Made in North America Not Made in North America, Pack Size Small, Package Quantity 50

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.