Lifting Magnet, 800 lb.

  • Mfr # LM-800

  • Zoro # G2013938


product price:  $1,306.99
/ea
Free Shipping & Returns

Key Features

Min. Material Thickness for Activation
1/4 in
Overall Width
3 3/8 in
Max. Rated Flat Capacity
800 lb
Overall Length
6 5/8 in
Max. Rated Capacity @ Min. Activation Thickness
280 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LM-800
Zoro #
G2013938
UPC #
662619003249
Country of Origin
United States

Dimensions

Min. Material Thickness for Activation
1/4 in
Overall Width
3 3/8 in
Overall Length
6 5/8 in
Max. Rated Capacity @ Min. Activation Thickness
280 lb
Overall Height
2 1/2 in
Handle Length
11 in
Magnet Width
3 in
Magnet Length
8 1/2 in
Bail Inside Length
1/2 in
Minimum Thickness for Activation
1/4 in
Bail Thickness
1/2 in
Bail Inside Width
1 1/2 in

Details

Item
Lifting Magnet
Max. Rated Flat Capacity
800 lb
Magnet Activation
Full Width Roller Cam
Magnet Material
Ceramic
Features
Grips and Holds Ferrous Materials Instantly
Maximum Load Capacity
800 lb
Maximum Flat Load Capacity
800 lb
Number of Poles
7
Activation Mechanism
Pry-Off Handle

Description

Lifting Magnet, Maximum Flat Load Capacity 800 lb, Maximum Round Load Capacity Not Applicable, Minimum Thickness for Activation 1/4 in, Activation Mechanism Pry-Off Handle, Magnet Length 8 1/2 in, Magnet Width 3 in, Overall Length 6 5/8 in, Overall Width 3 3/8 in, Overall Height 2 1/2 in, Bail Inside Width 1 1/2 in, Bail Inside Length 1/2 in, Handle Length 11 in, Minimum Operating Temperature Not Applicable, Maximum Operating Temperature Not Applicable, Magnet Material Ceramic, Number of Poles 7

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.