This item is Discontinued.

Pemko Threshold, Smooth Top, 3 ft., Brushed 252X3SSFG36

Threshold, Smooth Top, 3 ft., Brushed (Discontinued)

  • Mfr # 252X3SSFG36
  • Zoro # G2014022
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
252X3SSFG36
Zoro #
G2014022
UPC #
-
Country of Origin
Unknown

Dimensions

Length
3 ft
Width
5 in
Fits Door Width
36 in
Height
1/2 in

Details

Color
Gray
Material
Stainless Steel
Item
Threshold
Finish
Brushed
Standards
BHMA, Fire Rated 10C, UL 18
Includes
Hardware
ADA Compliant
ADA Compliant
Surface Type
Smooth Top
Insert Material
Vinyl
UL Fire Rating
UL10C

Description

Threshold, Surface Type Smooth Top, Brushed Finish, Color Gray, Width 5 in, Height 1/2 in, Length 3 ft, Fits Door Width 36 in, Material Stainless Steel, Insert Material Vinyl, Standards BHMA, Fire Rated 10C, UL 18, ADA Compliant, Includes Hardware, UL Fire Rating UL10C

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.