SHCS & T-Nut, For 2128,2129, PK15

  • Mfr # 3491-15

  • Zoro # G2014564


product price:  $12.99
/pk 15, $0.87/ea

Key Features

Material
Steel
For Use With
2RCV1, 2RCV2
Series
10 Series
Finish
Zinc-Plated
Fastener Thread Length
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3491-15
Zoro #
G2014564
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Fastener Thread Length
1/2 in
For Slot Width
0.3 in
Fastener Thread Size
1/4" -20

Details

Item
SHCS and T-Nut
Material
Steel
For Use With
2RCV1, 2RCV2
Series
10 Series
Finish
Zinc-Plated
Fastener Head Type
Socket Head Cap
Compatible Brand and Series
80/20, 10 Series
Threaded Hole Location
Single Center
System of Measurement
Inch
Product Type
Bolt Assembly
Fastener Type
T-Nut
Compatible Manufacturer Model Number
2128, 2129

Description

Bolt Assembly, For Slot Width 0.3 in, Steel, Black Zinc-Plated, Fastener Thread Size 1/4 In. -20, Fastener Thread Length 1/2 in, T-Nut, Socket Head Cap, Threaded Hole Location Single Center, Slide-In, Inch, Compatible Brand and Series 80/20 10 Series, Compatible Manufacturer Model Number 2128, 2129, 10 Series, Package Quantity 15

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.