Wiper Blade, Universal, Size 17 In

  • Mfr # M6-17

  • Zoro # G2015124


product price:  $4.39
/ea

Key Features

Type
M6 Premium Metal
Includes
Hook, Pin, or Bayonet Wiper Arm Adapter
Material
Metal And Rubber
For Use With
Hook, Pin Boyonet Wiper Arms
Standards
SAE J903
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
M6-17
Zoro #
G2015124
UPC #
-
Country of Origin
Viet Nam

Dimensions

Size (In.)
17 in
Size
17 in
Blade Length Range
15 in to 17 in

Details

Item
Wiper Blade
Type
M6 Premium Metal
Includes
Hook, Pin, or Bayonet Wiper Arm Adapter
Material
Metal And Rubber
For Use With
Hook, Pin Boyonet Wiper Arms
Standards
SAE J903
Application
Passenger Car, Truck, Commercial Truck, Con/Ag, RV, Marine, Bus
Arm Type
1/4 in Pin, 3/16 in Pin, 9x3 Hook, 9x4 Hook, Bayonet
Series
M6
Blade Type
Conventional
Windshield Location
Front
Adapter Included
Yes
Mounting Hardware Included
Yes
Blade Material
Rubber

Description

Wiper Blade, Blade Type Conventional, Arm Type 1/4 in Pin, 3/16 in Pin, 9x3 Hook, 9x4 Hook, Bayonet, 17 in, Blade Material Rubber, Adapter Included Yes, Front, Includes Hook, Pin, or Bayonet Wiper Arm Adapter, Mounting Hardware Included Yes, Series M6, Standards SAE J903

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.