Lab Grade pH/ORP Probe, 4-meter
Mfr # 1009-4
Zoro # G2015237
product price:Â $512.99
/ea
Free Shipping & Returns
Key Features
For Use With
YSI Pro Plus, YSI Pro1020, YSI Pro1030, YSI Pro15
Type
pH/ORP
Testing Parameter
pH/ORP
Cable Length
4 m
Includes
Cable
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1009-4
Zoro #
G2015237
UPC #
-
Country of Origin
United States
Dimensions
Cable Length
4 m
Manufacturers Warranty Length
6 mo
Manufacturer Warranty Length
6 mo
Details
Item
Probe
For Use With
YSI Pro Plus, YSI Pro1020, YSI Pro1030, YSI Pro15
Type
pH/ORP
Testing Parameter
pH/ORP
Includes
Cable
Body Material
Plastic
Tip Shape
Spherical
Sub-Category
Probes
Electrolyte
Gel, KCl
Reference
Ag/AgCl
Connector
Mil-Spec
Recommended Use
Laboratory Applications
Junction
Single
Material
Plastic
Product Type
Probe
Test Parameters
ORP, pH
Connection Type
Mil-Spec
Description
Probe, pH/ORP, Testing Parameter pH/ORP, Tip Shape Spherical, Body Material Plastic, Cable Length 4 m, Connector Mil-Spec, Amplifier Not Applicable, For Use With YSI Pro Plus, YSI Pro1020, YSI Pro1030, YSI Pro15, Reference Ag/AgCl, Junction Single, Electrolyte Gel, KCl, Recommended Use Laboratory Applications, Includes Cable, Manufacturers Warranty Length 6 mo
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.