3/8 in. Drive Extra Long Hex Bit Set, Metric, 6-Piece

  • Mfr # J4990-SMXL

  • Zoro # G2015867


product price:  $82.89
/ea
Free Shipping & Returns

Key Features

Drive Size
3/8"
Number of Pieces
6
Finish
Chrome
Measurement Type
Metric
SAE or Metric
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J4990-SMXL
Zoro #
G2015867
UPC #
662679230104
Country of Origin
United States

Dimensions

Drive Size
3/8"
Overall Length
6 3/32 in
Tip Size
10 mm, 4 mm, 5 mm, 6 mm, 7 mm, 8 mm
Insert Length
5 in
Tip Size - Maximum
10 mm
Tip Size Range
4 mm to 10 mm
Tip Size - Minimum
4 mm

Details

Item
Extra Long Hex Bit Set
Number of Pieces
6
Finish
Chrome
Measurement Type
Metric
SAE or Metric
Metric
Includes
(2) Socket Bars 6-1/4", Socket Clips 3/8" Drive, (7) Socket Hex Bit Extra Long 3/8" Drive 10mm, 4mm, 5mm, 6mm, 7mm, 8mm
Tip Type
Hex
Sockets Included
10mm, 4, 5, 6, 7, 8
Drive Type
Square
Tether Capable
Tether Capable
Material
Alloy Steel
Tip Style
Hex
Impact Rated
No
Insulated
No
Tether Style
Tether Capable
Piece Count Range
2 to 25
Tether Ready
No
Non-Sparking
No
Replaceable Insert
No
Includes Insulation
Not Insulated
Replaceable Insert Capable
Fixed Insert
Tether Status
Not Tether Capable
Impact Rated Status
Not Impact Rated

Description

Made of alloy steel. Polished chrome finish.
Set includes socket bar and socket clips.
Extra long bits for additional reach.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.