Digital Multimeter, 1,000 V Max DC, 0 V Max AC, TRMS, 4,000 Instrument Counts, Backlit LCD

  • Mfr # 3980

  • Zoro # G2016220


product price:  $240.99
/ea
Free Shipping & Returns

Key Features

Display Type
Backlit LCD
Data Hold
Yes
Instrument Counts
4,000
Includes
Alligator Clips, Battery, Carry Case, Inductive Pick Up Cable, Software CD, Temperature Probe, Test Leads
Standards
CE, EMC/LVD, IEC 1010, Pollution Degree 2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3980
Zoro #
G2016220
UPC #
731413549410
Country of Origin
China

Dimensions

Manufacturers Warranty Length
1 yr
Battery Size
9V
Depth
4.1 cm
Overall Height
20 cm
Pulse Width
Yes
Overall Width
9.2 cm

Details

Item
Digital Multimeter
Display Type
Backlit LCD
Data Hold
Yes
Instrument Counts
4,000
Includes
Alligator Clips, Battery, Carry Case, Inductive Pick Up Cable, Software CD, Temperature Probe, Test Leads
Standards
CE, EMC/LVD, IEC 1010, Pollution Degree 2
Auto Power Off
Yes
Data Logging
No
Audible Continuity
No
Diode Test
Yes
Max. AC Amps
10
Duty Cycle
Yes
Instrument Frequency Counter Range
1 Hz to 10 MHz
Temp. Range
-58 Degrees to 752 Degrees F
Capacitance Range
40, 400 nF/4, 40, 400, 4000 uF
Interface
No
Peak Hold
No
Multimeter Style
Full Size - General Features
AC Response
50 Hz to 400 Hz
Calibration Certificate Included
No
Basic DC Accuracy
+/-0.50%
Series
OTC (R) 3980
Instrument Safety Rating
CAT III 1000V
Auto Ranging
Yes
Max. DC Amps
10
Display
Backlit LCD
Max. Ohms
40 megohm
Maximum AC Voltage Measurement
750 V
Minimum AC Current Measurement
0 uA
Computer Interface Connection Type
None
Minimum DC Current Measurement
0 mA
Basic AC Voltage Accuracy
+/-2%
Maximum DC Voltage Measurement
1,000 V
Minimum DC Voltage Measurement
0 V
Maximum DC Current Measurement
10 A
Maximum Capacitance Measurement
4,000 uF
Frequency Measurement Accuracy
+/-0.1 %
Minimum Frequency Measurement
1 Hz
Software Included
Yes
Battery Access
Yes
Maximum Frequency Measurement
10 MHz
Resistance Measurement Accuracy
+/-2%
Basic DC Current Accuracy
+/-2%
Battery Chemistry
Alkaline
Capacitance Measurement Accuracy
2 %
Battery Voltage
9V
Minimum AC Voltage Measurement
0 V
Basic AC Current Accuracy
+/-2.5%
Minimum/Maximum Memory
Yes
Maximum Temperature Measurement
752 Degrees F
Basic DC Voltage Accuracy
+/-0.5%; +/-0.8%
Minimum Temperature Measurement
-58 Degrees F
Maximum AC Current Measurement
10 A
AC Response Calculation
TRMS
Maximum Resistance Measurement
40 megaohm
Bar Graph Included
No
Parameters Measured
AC Current, AC Voltage, Capacitance, DC Current, DC Voltage, Frequency, Resistance

Description

Digital Multimeter, Audible Continuity No, Basic AC Voltage Accuracy +/-2 Percent, Basic DC Voltage Accuracy +/-0.5 Percent; +/-0.8 Percent, Data Hold Yes, Basic DC Current Accuracy +/-2 Percent, Instrument Safety Rating CAT III 1000V, Maximum AC Voltage Measurement 750 V, Maximum DC Voltage Measurement 1,000 V, Instrument Counts 4,000, Special Features Continuity Test, Relative Change, RPM Pickup Adapter, RS232 and Cable, Maximum AC Current Measurement 10 A, Calibration Certificate Included No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.