This item is Discontinued.

Smc Bulkhead Male Elbow, 10mm, Tube KQ2LE10-00

Bulkhead Male Elbow, 10mm, Tube (Discontinued)

  • Mfr # KQ2LE10-00
  • Zoro # G2016725
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KQ2LE10-00
Zoro #
G2016725
UPC #
-
Country of Origin
Singapore

Dimensions

Tube Size
10mm

Details

Max. Pressure
145 psi
Item
Bulkhead Male Elbow, 90 Degrees
Color
White/Gray
Temp. Range
23 Degrees to 140 Degrees F

Description

Bulkhead Male Elbow, 90 Degrees , Color White/Gray

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.